
Vacuum Bags, 4mil, Clear, 500 PK
Mfr # 10006544
Zoro # G808540293
product price: $119.99
/pk 500, $0.24/ea
Free Shipping & Returns
Key Features
Includes
Zipper
Features
Will not work for home vacuum sealer units like FoodSaver
Color
Clear
Thickness
4mil
Material
Co-extruded Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10006544
Zoro #
G808540293
UPC #
-
Country of Origin
China
Dimensions
Width
6"
Length
8"
Thickness
4mil
Details
Includes
Zipper
Item
Vacuum Bags
Features
Will not work for home vacuum sealer units like FoodSaver
Color
Clear
Material
Co-extruded Film
Application
Vacuum Sealing
Finish
Clear
Description
FEATURES: Clear multi layer barrier film Low oxygen transfer rate Packaged in 500pcs/case Thickness: 4mil Bag is bottom fill Various sizes available Please contact us for samplesOur vacuum pouches w/ zipper and hang hole come in many different sizes to fit your vacuum sealing needs. Our poly/nylon vacuum bags deliver reliability while featuring exceptional optical qualities like clarity and high glass. The bags are BPA-free and FDA & USDA approved for direct contact with food.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.