
Vacuum Bags, 5mil, Clear, 500 PK
Mfr # 10000447
Zoro # G608540271
product price: $175.99
/pk 500, $0.35/ea
Free Shipping & Returns
Key Features
Features
Will not work for home vacuum sealer units like FoodSaver
Color
Clear
Thickness
5mil
Material
Co-extruded Film
Application
Vacuum Sealing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10000447
Zoro #
G608540271
UPC #
-
Country of Origin
China
Dimensions
Width
12"
Length
14"
Thickness
5mil
Details
Item
Vacuum Bags
Features
Will not work for home vacuum sealer units like FoodSaver
Color
Clear
Material
Co-extruded Film
Application
Vacuum Sealing
Finish
Clear
Description
12in. x 14in. 5 Mil Vacuum Pouches, 500pcsFEATURES: Clear multi layer barrier film Low oxygen transfer rate Packaged in 600 or 1,000pcs/case Thickness: 5mil - puncture resistant Various sizes available Please contact us for samples ***WILL NOT WORK ON HOME UNITS LIKE FOODSAVER***Our 5 Mil vacuum pouches come in many different sizes to fit your vacuum sealing needs. Our poly/nylon vacuum bags deliver reliability while featuring exceptional optical qualities like clarity and high glass. The bags are BPA-free and FDA approved for direct contact with food. Our heavy duty 5 Mil vacuum pouches are puncture and abrasion resistance making them ideal for meats w/ bones.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.