
Vertical, Right Feed w Dry Ink Coding
Mfr # HL-M810II_RtoL
Zoro # G907198395
product price: $1,989.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Voltage
110V
Seal Length
Continuous
Seal Width
8mm
Heat Sealing Type
Direct Heat
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HL-M810II_RtoL
Zoro #
G907198395
UPC #
-
Country of Origin
China
Dimensions
Seal Length
Continuous
Seal Width
8mm
Details
Item
Band Sealers
Voltage
110V
Heat Sealing Type
Direct Heat
Color
Stainless Steel
Tape Application
Bag Sealing
Description
HLM810II feeds right to left and equipped with a hot ink coding imprinter to print a date, expiration date, or lot codeFEATURES Vertical configuration with minimum and maximum bag height when bag filled Min 78 Max 120 Durable stainless steel Easy to operate minimal operator training Fast warm up time Solid state temperature controller to maintain seal bars at proper temperature for consistent seal quality Fully adjustable conveyor the conveyor height and depth in relation to seal bars can be adjusted Motorized rubber conveyor for speed control Knurled pressure rolls with variable pressure adjustment Sealing method constantdirect heat accompanied with a pair each of cooling and heating blocks Dry ink coding allows for printing on the seal line Unit feeds right to left Equipped with an emergency stop button Manufacturer's spare parts kit includes PC Board, PTFE belt, wheel belt, fuse, motor brush, heating element, silica gel ring, silicone pin, tweezers, and typesets numbers 09 and letters EXP, MFD Unit ships via LTL freight only Call for freight rates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.