
Vertical Stainless Steel Band Sealer
Mfr # FR-770II
Zoro # G006584488
product price: $1,255.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR-770II
Zoro #
G006584488
UPC #
700064108628
Country of Origin
China
Description
FR-770II is suitable for sealing all types of thermoplastic materials and bags. This sealer can be used in a variety of fields such as the food, medical, and cosmetic industries. Can seal 20-30 6" poly bags in one minute. The optional embossing wheel allows the operator to include a message on the seal line of the bag. Please note: bag height must be between 7.8" - 12.0".
Features:
Vertical Model - best for filling liquids and stand up pouches - can bags 7.8" - 12.0" high
Durable stainless steel Easy to operate - minimal operator training
Seals any thermoplastic material including PE, PP, and laminates
Solid state temperature controller to maintain seal bars at the proper temperature for consistent seal quality
Fully adjustable conveyor
Adjustable conveyor height (distance from sealing center to conveyor) - 5.9" - 10.6"
Motorized rubber conveyor for speed control
Knurled pressure rolls with variable pressure adjustment
Embossing attachment allows for printing on seal line w/o ink
One pair each of heating and cooling blocks
Sealing method - constant/direct heat
Unit feeds left to right
Equipped with an emergency stop
Spare parts include PC board, PTFE belt, wheel belt, tools and type set. The minimum and maximum bag heights when the bag is filled are 7.8" and 12.0" respectively.
Features:
Vertical Model - best for filling liquids and stand up pouches - can bags 7.8" - 12.0" high
Durable stainless steel Easy to operate - minimal operator training
Seals any thermoplastic material including PE, PP, and laminates
Solid state temperature controller to maintain seal bars at the proper temperature for consistent seal quality
Fully adjustable conveyor
Adjustable conveyor height (distance from sealing center to conveyor) - 5.9" - 10.6"
Motorized rubber conveyor for speed control
Knurled pressure rolls with variable pressure adjustment
Embossing attachment allows for printing on seal line w/o ink
One pair each of heating and cooling blocks
Sealing method - constant/direct heat
Unit feeds left to right
Equipped with an emergency stop
Spare parts include PC board, PTFE belt, wheel belt, tools and type set. The minimum and maximum bag heights when the bag is filled are 7.8" and 12.0" respectively.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.