
Wide Neck Bag Sealer w/trimmer (5/8")
Mfr # SL-808K
Zoro # G306581699
product price: $51.49
/eaKey Features
Color
Blue
Tape Application
Bag sealing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-808K
Zoro #
G306581699
UPC #
702403653097
Country of Origin
Taiwan, Province of China
Details
Item
Bag Tape Sealers
Color
Blue
Tape Application
Bag sealing
Description
Tightly seal poly bags in one quick motion.
FEATURES:
Throat size - 5/8"
Cost effective
Tamper proof
Easy to use
Efficient
Durable
Using the SL-808K bag tape sealer dispensers is a simple and economical way to close poly bags with vinyl packing tape. The SL-808K is capable of sealing 2,000 bags per use and use only 2" of tape per seal.
Dispensers are steel constructed with pre-drilled holes on the base for mounting on a work surface. Sealers include a bag cutter to cut off excess poly bags. Dispensers require no assembly or maintenance. Standard sealers have a 3/8" wide throat and our heavy duty sealers (SL-808K) have a 5/8" throat. Simply place PVC tape on the 3" core wheel and it is ready to use.
Easy to use. Just twist the mouth of the poly bag and slide thru the slot (throat) with a downward motion. The tape wraps around the bag neck instantly and the tape is trimmed automatically. The excess plastic bag can be cut off with a continuous downward motion passing through the trimmer.
FEATURES:
Throat size - 5/8"
Cost effective
Tamper proof
Easy to use
Efficient
Durable
Using the SL-808K bag tape sealer dispensers is a simple and economical way to close poly bags with vinyl packing tape. The SL-808K is capable of sealing 2,000 bags per use and use only 2" of tape per seal.
Dispensers are steel constructed with pre-drilled holes on the base for mounting on a work surface. Sealers include a bag cutter to cut off excess poly bags. Dispensers require no assembly or maintenance. Standard sealers have a 3/8" wide throat and our heavy duty sealers (SL-808K) have a 5/8" throat. Simply place PVC tape on the 3" core wheel and it is ready to use.
Easy to use. Just twist the mouth of the poly bag and slide thru the slot (throat) with a downward motion. The tape wraps around the bag neck instantly and the tape is trimmed automatically. The excess plastic bag can be cut off with a continuous downward motion passing through the trimmer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.