
Work 20 in. x 12 in. for Nozzle Vacuum Sealers
Mfr # TRAY
Zoro # G512352281
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Bag Features
An attachable 12" x 20" work shelf that can be adjusted to different heights to best accommodate your vacuum sealed product’s size
For Use With
Compatible with model numbers: AVP-20, AVP-30, AVP-35, AVS-20, AVN-20, AVN-25, AVN-30, AVN-35, CAVS-20, CAVS-30, CAVN-20, CAVN-30
Width
20 in
Length
12 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRAY
Zoro #
G512352281
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Length
12 in
Details
Bag Features
An attachable 12" x 20" work shelf that can be adjusted to different heights to best accommodate your vacuum sealed product’s size
For Use With
Compatible with model numbers: AVP-20, AVP-30, AVP-35, AVS-20, AVN-20, AVN-25, AVN-30, AVN-35, CAVS-20, CAVS-30, CAVN-20, CAVN-30
Color
White
Description
Work Tray 20'' x 12'' for Sealer Sales Nozzle Vacuum SealersCompatible with model numbers: AVP-20, AVP-30, AVP-35, AVS-20, AVN-20, AVN-25, AVN-30, AVN-35, CAVS-20, CAVS-30, CAVN-20, CAVN-30An attachable 12'' x 20'' work shelf that can be adjusted to different heights to best accommodate your vacuum sealed product's size. From a functionality standpoint, the work shelf will help to support the seal bag for better overall control when positioning it between the sealing jaws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.