YC-Series 24" x 32" L Bar Sealer w/ Film Roller

  • Mfr # YC-600HL

  • Zoro # G106581554


product price:  $1,568.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Voltage
110V / 1500W
For Use With
Shrink wrapping
Heating Element Material
Steel Construction
Includes
Work table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YC-600HL
Zoro #
G106581554
UPC #
702403998341
Country of Origin
Taiwan, Province of China

Details

Item
Shrinkwrapping - L-Bar Sealers
Voltage
110V / 1500W
For Use With
Shrink wrapping
Heating Element Material
Steel Construction
Includes
Work table

Description

The YC-Series L-Bar sealers are designed for easy and quick shrink wrap packaging. Users can produce products that have a factory fresh clean look and feel. The YC-Series L-Bar sealers create packages that are free from dust, moisture, and fingerprints regardless of shape. Discourage tampering and shoplifting with our shrink wrapping system.
FEATURES
Seal Length (V x H): 23.6" x 31.4"
Max Package Height: 3.9"
Ideal for quick and easy shrink film packaging
Steel construction for heavy duty use and durability
Adjustable film dispenser rack with smooth bearing rollers
Works with heat gun or shrink tunnel
Includes work table with film separator, twin perforating hole punchers and film roller
YC-Series L-Bar sealers cut and seal quick, sharp, and clean. One step cuts and seals film up to 24" depending on the model of the sealer. The durable steel construction ensures durability and quality. Sealing time is controlled by an electronic timer.
Easy to Operate: Set the timer. Insert your product between two layers of centerfold film and press down on the sealing bar. Slightly pull the package away from the machine. The element wire will seal the edge and cut off the film. Apply hot air using a heat gun to shrink film tightly around the package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.