Zoro Homepage

Joftt Sealant, 1/2 ft. W, White, 15 ft. L

  • Mfr # SEALEX-0500-0015

  • Zoro # G1610099


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Backing Material
PTFE
Tape Type
Joint Sealant Tape
Liquid Pressure Range
0 to 2000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEALEX-0500-0015
Zoro #
G1610099
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1/2 in
Overall Length
15 ft

Details

Item
Gasket-Making Tape
Material
PTFE
Color
White
Backing Material
PTFE
Tape Type
Joint Sealant Tape
Liquid Pressure Range
0 to 2000 psi
Includes
(1) Roll with PSA Backing
Gas Pressure Range
0 to 2000 psi
Standards
FDA Compliant
Minimum Operating Temperature
-321 Degrees F
Maximum Operating Temperature
500 Degrees F
Specific Sealing Application
For Compressed Air Systems, General Purpose Thread Sealing
Maximum Operating Pressure for Liquids
2,000 psi
For Material Type
Glass
Resistance Properties
Chemical Resistant
Industry Application
Industrial
For Fluid Type
Chemicals
Maximum Operating Pressure for Gases
2,000 psi
Series
Gasket making tape, pure 100% PTFE on a roll. Its form in place versatility cuts maintenance and storage costs.

Description

Gasket-Making Tape, Specific Sealing Application For Compressed Air Systems, General Purpose Thread Sealing, Series Gasket making tape, pure 100 Percent PTFE on a roll. Its form in place versatility cuts maintenance and storage costs., Overall Width 1/2 in, Overall Length 15 ft, Minimum Operating Temperature -321 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure for Liquids 2,000 psi, Maximum Operating Pressure for Gases 2,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.