Zoro Homepage

Joftt Sealant, 1/8 ft. W, White, 1000 ft. L

  • Mfr # SX0000-0125-1000

  • Zoro # G1609898


product price: $1,286.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Backing Material
PTFE
Tape Type
Joint Sealant Tape
Liquid Pressure Range
0 to 2000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX0000-0125-1000
Zoro #
G1609898
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1/8 in
Overall Length
1,000 ft

Details

Item
Gasket-Making Tape
Material
PTFE
Color
White
Backing Material
PTFE
Tape Type
Joint Sealant Tape
Liquid Pressure Range
0 to 2000 psi
Includes
(1) Roll with PSA Backing
Gas Pressure Range
0 to 2000 psi
Standards
FDA Compliant
Resistance Properties
Chemical Resistant
Maximum Operating Pressure for Liquids
2,000 psi
Maximum Operating Temperature
500 Degrees F
Specific Sealing Application
For Compressed Air Systems, General Purpose Thread Sealing
Minimum Operating Temperature
-321 Degrees F
For Material Type
Glass
Industry Application
Industrial
Series
Gasket making tape, pure 100% PTFE on a roll. Its form in place versatility cuts maintenance and storage costs.
Maximum Operating Pressure for Gases
2,000 psi
For Fluid Type
Chemicals

Description

Gasket-Making Tape, Specific Sealing Application For Compressed Air Systems, General Purpose Thread Sealing, Series Gasket making tape, pure 100 Percent PTFE on a roll. Its form in place versatility cuts maintenance and storage costs., Overall Width 1/8 in, Overall Length 1,000 ft, Minimum Operating Temperature -321 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure for Liquids 2,000 psi, Maximum Operating Pressure for Gases 2,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.