Joint Sealant, 3/16 in. W, White, 750 ft. L
Mfr # SX0000-0188-0750
Zoro # G1610257
product price: $1,135.99
/ea
Free Shipping & Returns
Key Features
Material
PTFE
Color
White
Backing Material
PTFE
Tape Type
Joint Sealant Tape
Standards
FDA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SX0000-0188-0750
Zoro #
G1610257
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
3/16 in
Overall Length
750 ft
Details
Item
Gasket-Making Tape
Material
PTFE
Color
White
Backing Material
PTFE
Tape Type
Joint Sealant Tape
Standards
FDA Compliant
Liquid Pressure Range
0 to 2000 psi
Includes
(1) Roll with PSA Backing
Gas Pressure Range
0 to 2000 psi
For Material Type
Glass
Maximum Operating Pressure for Liquids
2,000 psi
Maximum Operating Temperature
500 Degrees F
Specific Sealing Application
For Compressed Air Systems, General Purpose Thread Sealing
Minimum Operating Temperature
-321 Degrees F
Resistance Properties
Chemical Resistant
Industry Application
Industrial
Series
Gasket making tape, pure 100% PTFE on a roll. Its form in place versatility cuts maintenance and storage costs.
For Fluid Type
Chemicals
Maximum Operating Pressure for Gases
2,000 psi
Description
Gasket-Making Tape, Specific Sealing Application For Compressed Air Systems, General Purpose Thread Sealing, Series Gasket making tape, pure 100 Percent PTFE on a roll. Its form in place versatility cuts maintenance and storage costs., Overall Width 3/16 in, Overall Length 750 ft, Minimum Operating Temperature -321 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure for Liquids 2,000 psi, Maximum Operating Pressure for Gases 2,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.