Zoro Homepage

Coolant Hose, 3/8 in.Pipe, 24 in.L, Gray

  • Mfr # 06-24-M-N

  • Zoro # G9416242


product price: $24.99
/ea

Key Features

Material
Brass, Steel
Connection Type
NPT
Length
24 in
Color
Gray
Pipe Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06-24-M-N
Zoro #
G9416242
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Pipe Size
3/8 in
Overall Length
24 in
Pipe Connection Size
3/8 in

Details

Material
Brass, Steel
Item
Coolant Hose
Connection Type
NPT
Color
Gray
Temp. Range
500 Degrees F
Connection Gender
Male
Operating Temperature - Maximum
500 Degrees F

Description

Coolant Hose, Pipe Size 3/8 in, Length 24 in, Material Brass, Steel, Connection Type NPT, Temp. Range 500 Degrees F, Color Gray

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.