Flange Bearing, 2-Bolt, Ball, 1-11/16" Bore
Mfr # SFT-27
Zoro # G8031335
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
1 11/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT-27
Zoro #
G8031335
UPC #
-
Country of Origin
Multiple
Dimensions
Bore Dia.
1 11/16 in
Bolt Size
9/16 in
Overall Height
4 1/4 in
Dimension B
5 27/32 in
Dimension G
9/16 in
Dimension F
19/32 in
Overall Length
7 13/32 in
Overall Width
2 1/16 in
Dimension M
1 3/16 in
Dimension A
7 1/16 in
Dimension J
4 3/8 in
Dimension E
2 3/64 in
Dimension N
3/4 in
Dimension C
9/16 in
Dimension D
1 9/16 in
Dimension H
3 7/8 in
Dimension L
2 19/64 in
Mounting Bolt Size
1/2 in
Mount Hole Size
19/32 in
Mount Hole Center-to-Center Length
5 27/32 in
Bore Diameter
1 11/16 in
Back Side to Center Width
0.828 in
Mount Hole Center-to-Center Height
5 27/32 in
Flange Thickness
9/16 in
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.828 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC209-27, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,800 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.