Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1-13/16" Bore

  • Mfr # SFT-29

  • Zoro # G0105975


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 13/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT-29
Zoro #
G0105975
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 13/16 in
Bolt Size
9/16 in
Overall Height
4 9/16 in
Dimension D
1 9/16 in
Dimension C
9/16 in
Dimension J
4 9/16 in
Dimension G
9/16 in
Overall Length
7 7/16 in
Dimension N
3/4 in
Dimension H
4 in
Dimension A
7 7/16 in
Dimension M
1 9/32 in
Dimension B
6 3/16 in
Dimension L
2 15/32 in
Dimension F
19/32 in
Dimension E
2 5/32 in
Overall Width
2 5/32 in
Mount Hole Center-to-Center Length
6 3/16 in
Mount Hole Center-to-Center Height
6 3/16 in
Bore Diameter
1 13/16 in
Mounting Bolt Size
9/16 in
Flange Thickness
9/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 3/16 in
Series
SFT
Item
2 Bolt Flange Bearing
Finish
black oxide
Housing Material
Cast Iron
Temp. Range
-20 Degrees to 220 Degrees F
Dynamic Load Capacity
7,889 lbf
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Locking Type
Set Screw
Static Load Capacity
5,216 lb
Includes
Set Screw
Housing Type
Rhombus
Number of Mount Holes
2
Static Radial Load Capacity
5,216 lbf
Bearing Material Grade
52100
Rolling Element Rows
1
Housing Material Finish
Black Oxide
Lubricant Material
NLGI #2 Equivalent
Seal Material
Felt
Maximum Temperature
220 Degrees F
Maximum Speed
3,550 RPM
Closure
Double Sealed
Bore Type
Cylindrical
Lubrication Openings
One Zirc Fitting
Seal Type
Contact
Minimum Temperature
-20 Degrees F
Self Lubricating Bearing
No
System of Measurement
Inch
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 13/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,550 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 6 3/16 in, Number of Mount Holes 2, Overall Height 4 9/16 in, Overall Length 7 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.