Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore
Mfr # SRF-18
Zoro # G0105920
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
1 1/8 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Pressed Steel
Bearing Insert Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRF-18
Zoro #
G0105920
UPC #
-
Country of Origin
Multiple
Dimensions
Bore Dia.
1 1/8 in
Bolt Size
7/16 in
Overall Height
3 1/2 in
Dimension D
1 1/4 in
Dimension H
1 1/16 in
Dimension E
1 5/8 in
Dimension J
3 1/2 in
Overall Width
1 21/32 in
Dimension A
5 3/8 in
Dimension G
1 21/32 in
Overall Length
5 3/8 in
Dimension B
4 3/8 in
Dimension M
3 1/4 in
Bore Diameter
1 1/8 in
Mount Hole Center-to-Center Height
4 3/8 in
Mounting Bolt Size
7/16 in
Mount Hole Size
1/2 in
Mount Hole Center-to-Center Length
4 3/8 in
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Housing Type Rhombus, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,450 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 4 3/8 in, Number of Mount Holes 2, Overall Height 3 1/2 in, Overall Length 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.