Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore

  • Mfr # SFT-19

  • Zoro # G8527486


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 3/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT-19
Zoro #
G8527486
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/16 in
Bolt Size
7/16 in
Overall Height
3 5/32 in
Dimension F
15/32 in
Dimension C
17/32 in
Overall Length
5 13/16 in
Dimension D
1 11/64 in
Dimension E
1 9/16 in
Dimension M
7/8 in
Dimension A
5 9/16 in
Dimension L
1 19/32 in
Overall Width
1 19/32 in
Dimension N
5/8 in
Dimension G
17/32 in
Dimension H
2 7/8 in
Dimension J
3 1/4 in
Dimension B
4 19/32 in
Back Side to Center Width
0.703 in
Bore Diameter
1 3/16 in
Flange Thickness
17/32 in
Mount Hole Center-to-Center Length
4 19/32 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Height
4 19/32 in
Mount Hole Size
15/32 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 19/32 in
Series
SFT
Static Load Capacity
2,567 lb
Locking Type
Set Screw
Item
2 Bolt Flange Bearing
Finish
black oxide
Housing Material
Cast Iron
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Dynamic Load Capacity
4,381 lbf
Temp. Range
-20 Degrees to 220 Degrees F
Includes
Set Screw
Minimum Temperature
-20 Degrees F
Number of Mount Holes
2
Closure
Double Sealed
Seal Type
Contact
Housing Type
Rhombus
Lubrication Openings
One Zirc Fitting
Features
Available with High Temperature Bearings, Wide Inner Ring Bearing
Lubricant Material
NLGI #2 Equivalent
Self Lubricating Bearing
No
Bore Type
Cylindrical
Housing Material Finish
Black Oxide
Bearing Material Grade
52100
Maximum Temperature
220 Degrees F
Seal Material
Felt
System of Measurement
Inch
Rolling Element Rows
1
Maximum Speed
5,450 RPM
Static Radial Load Capacity
2,567 lbf
Included Bearing
UC206-19
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.703 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC206-19, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,450 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 4 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.