Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore

  • Mfr # SRF-19

  • Zoro # G8988077


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 3/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Pressed Steel
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRF-19
Zoro #
G8988077
UPC #
066246100553
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/16 in
Bolt Size
7/16 in
Overall Height
1 21/32 in
Dimension D
1 1/4 in
Dimension J
3 1/2 in
Overall Width
3 1/2 in
Dimension A
5 3/8 in
Dimension E
1 5/8 in
Overall Length
5 3/8 in
Dimension B
4 3/8 in
Dimension M
3 1/4 in
Dimension G
1 21/32 in
Dimension H
1 1/16 in
Bore Diameter
1 3/16 in
Mount Hole Size
1/2 in
Mount Hole Center-to-Center Length
4 3/8 in
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Height
4 3/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Pressed Steel
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 3/8 in
Series
SRF
Housing Material
Steel
Item
2 Bolt Flange Bearing
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Finish
black oxide
Static Load Capacity
360 lb
Dynamic Load Capacity
4,381 lbf
Locking Type
Set Screw
Temp. Range
-20 Degrees to 220 Degrees F
Includes
Set Screw
Static Radial Load Capacity
2,567 lbf
Minimum Temperature
-20 Degrees F
Closure
Double Sealed
Maximum Speed
5,450 RPM
Lubrication Openings
None
Housing Material Grade
52100
Seal Material
Felt
Bearing Material Grade
52100
Self Lubricating Bearing
No
Features
Lock Pin and Dimple for Direct Lubrication and Anti-Rotation
Bore Type
Cylindrical
Seal Type
Contact
Housing Type
Rhombus
Lubricant Material
NLGI #2 Equivalent
Number of Mount Holes
2
Rolling Element Rows
1
System of Measurement
Inch
Maximum Temperature
220 Degrees F
Housing Material Finish
Black Oxide
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Housing Type Rhombus, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,450 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 4 3/8 in, Number of Mount Holes 2, Overall Height 1 21/32 in, Overall Length 5 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.