Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore

  • Mfr # MSFT-28

  • Zoro # G8399334


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 3/4 in
Shaft Locking Type
Concentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSFT-28
Zoro #
G8399334
UPC #
066246100119
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/4 in
Bolt Size
9/16 in
Overall Height
4 17/32 in
Dimension H
4 in
Dimension F
19/32 in
Dimension E
2 5/32 in
Dimension M
1 9/32 in
Dimension D
1 9/16 in
Dimension B
6 3/16 in
Dimension A
7 7/16 in
Overall Width
2 5/32 in
Overall Length
7 3/4 in
Dimension J
4 9/16 in
Dimension C
9/16 in
Dimension L
2 15/32 in
Dimension G
9/16 in
Mount Hole Size
5/8 in
Bore Diameter
1 3/4 in
Flange Thickness
19/32 in
Mount Hole Center-to-Center Height
6 3/16 in
Back Side to Center Width
0.859 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
6 3/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 3/16 in
Series
MSFT
Finish
black oxide
Static Load Capacity
5,216 lb
Housing Material
Cast Iron
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Temp. Range
-20 Degrees to 220 Degrees F
Locking Type
Set Screw
Item
2 Bolt Flange Bearing
Dynamic Load Capacity
7,889 lbf
Includes
Set Screw
Lubricant Material
NLGI #2 Equivalent
Bore Type
Cylindrical
Features
Wide Inner Race Bearing with Greater Load Carrying Capacity
Rolling Element Rows
1
Seal Material
Felt
System of Measurement
Inch
Bearing Material Grade
52100
Minimum Temperature
-20 Degrees F
Maximum Speed
3,550 RPM
Lubrication Openings
One Zirc Fitting
Closure
Double Sealed
Included Bearing
UCX09-28
Seal Type
Triple Lip
Number of Mount Holes
2
Housing Material Finish
Powder Coated
Maximum Temperature
220 Degrees F
Static Radial Load Capacity
5,216 lbf
Housing Type
Rhombus
Self Lubricating Bearing
No
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.859 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UCX09-28, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,550 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 6 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.