Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1-9/16" Bore

  • Mfr # SFT-25

  • Zoro # G0105981


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 9/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT-25
Zoro #
G0105981
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 9/16 in
Bolt Size
1/2 in
Overall Height
3 15/16 in
Dimension D
1 1/2 in
Dimension N
3/4 in
Dimension G
9/16 in
Dimension L
2 1/16 in
Dimension A
6 3/4 in
Overall Length
6 7/8 in
Dimension M
1 3/16 in
Dimension C
9/16 in
Dimension H
3 1/2 in
Dimension B
5 21/32 in
Overall Width
2 in
Dimension E
2 1/64 in
Dimension F
17/32 in
Dimension J
4 1/8 in
Mounting Bolt Size
7/16 in
Flange Thickness
9/16 in
Mount Hole Center-to-Center Height
5 21/32 in
Back Side to Center Width
0.828 in
Mount Hole Size
33/64 in
Bore Diameter
1 9/16 in
Mount Hole Center-to-Center Length
5 21/32 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 21/32 in
Series
SFT
Item
2 Bolt Flange Bearing
Temp. Range
-20 Degrees to 220 Degrees F
Dynamic Load Capacity
7,340 lbf
Locking Type
Set Screw
Finish
black oxide
Static Load Capacity
4,467 lb
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Housing Material
Cast Iron
Includes
Set Screw
Rolling Element Rows
1
Housing Material Finish
Black Oxide
Bearing Material Grade
52100
Seal Type
Contact
Minimum Temperature
-20 Degrees F
Lubrication Openings
One Zirc Fitting
Closure
Double Sealed
Self Lubricating Bearing
No
Included Bearing
UC208-25
Maximum Speed
4,150 RPM
Lubricant Material
NLGI #2 Equivalent
Housing Type
Rhombus
System of Measurement
Inch
Number of Mount Holes
2
Maximum Temperature
220 Degrees F
Static Radial Load Capacity
4,467 lbf
Seal Material
Felt
Bore Type
Cylindrical
Features
Available with High Temperature Bearings, Wide Inner Ring Bearing
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.828 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 9/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC208-25, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,150 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.