Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 11/16" Bore

  • Mfr # SFT-11

  • Zoro # G8175456


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
11/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT-11
Zoro #
G8175456
UPC #
066246100423
Country of Origin
Multiple

Dimensions

Bore Dia.
11/16 in
Bolt Size
3/8 in
Overall Height
2 5/16 in
Dimension C
7/16 in
Dimension E
19/32 in
Dimension F
13/32 in
Overall Length
3 7/8 in
Dimension M
23/32 in
Dimension B
3 in
Dimension G
1 9/32 in
Dimension N
1/2 in
Dimension L
1 3/16 in
Dimension H
1 15/16 in
Dimension D
15/16 in
Dimension A
3 7/8 in
Dimension J
2 5/16 in
Overall Width
1 9/32 in
Mount Hole Center-to-Center Length
3 in
Bore Diameter
11/16 in
Flange Thickness
7/16 in
Mount Hole Center-to-Center Height
3 in
Mounting Bolt Size
3/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 in
Series
SFT
Housing Material
Cast Iron
Dynamic Load Capacity
2,611 lbf
Finish
black oxide
Temp. Range
-20 Degrees to 220 Degrees F
Locking Type
Set Screw
Item
2 Bolt Flange Bearing
Static Load Capacity
1,444 lb
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Includes
Set Screw
Seal Type
Contact
Housing Material Finish
Black Oxide
Maximum Speed
7,300 RPM
Self Lubricating Bearing
No
Maximum Temperature
220 Degrees F
Bore Type
Cylindrical
Minimum Temperature
-20 Degrees F
Lubrication Openings
One Zirc Fitting
System of Measurement
Inch
Seal Material
Felt
Number of Mount Holes
2
Rolling Element Rows
1
Housing Type
Rhombus
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Bearing Material Grade
52100
Static Radial Load Capacity
1,444 lbf
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 11/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Lubricant Material NLGI #2 Equivalent, Maximum Speed 7,300 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3 in, Number of Mount Holes 2, Overall Height 2 5/16 in, Overall Length 3 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.