Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1/2" Bore

  • Mfr # SRF-8

  • Zoro # G0105911


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1/2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Pressed Steel
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRF-8
Zoro #
G0105911
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1/2 in
Bolt Size
3/8 in
Overall Height
1 3/8 in
Overall Length
4 1/2 in
Dimension D
1 1/16 in
Dimension B
3 5/8 in
Dimension J
2 45/64 in
Overall Width
2 3/4 in
Dimension M
2 41/64 in
Dimension A
4 1/2 in
Dimension G
1 13/32 in
Dimension H
7/8 in
Dimension E
1 9/32 in
Mounting Bolt Size
7/16 in
Bore Diameter
1/2 in
Mount Hole Center-to-Center Height
3 5/8 in
Mount Hole Center-to-Center Length
3 5/8 in
Mount Hole Size
7/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Pressed Steel
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 5/8 in
Series
SRF
Finish
black oxide
Static Load Capacity
240 lb
Housing Material
Steel
Temp. Range
-20 Degrees to 220 Degrees F
Item
2 Bolt Flange Bearing
Dynamic Load Capacity
2,611 lbf
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Locking Type
Set Screw
Includes
Set Screw
Minimum Temperature
-20 Degrees F
Lubrication Openings
None
Features
Lock Pin and Dimple for Direct Lubrication and Anti-Rotation
Seal Material
Felt
Rolling Element Rows
1
Closure
Double Sealed
Maximum Speed
7,300 RPM
Self Lubricating Bearing
No
Housing Type
Rhombus
System of Measurement
Inch
Maximum Temperature
220 Degrees F
Number of Mount Holes
2
Housing Material Grade
52100
Bearing Material Grade
52100
Bore Type
Cylindrical
Lubricant Material
NLGI #2 Equivalent
Housing Material Finish
Black Oxide
Static Radial Load Capacity
1,444 lbf
Seal Type
Contact
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Housing Type Rhombus, Lubricant Material NLGI #2 Equivalent, Maximum Speed 7,300 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3 5/8 in, Number of Mount Holes 2, Overall Height 1 3/8 in, Overall Length 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.