Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 7/8" Bore

  • Mfr # SFT-14

  • Zoro # G8216162


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
7/8 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT-14
Zoro #
G8216162
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
7/8 in
Bolt Size
7/16 in
Overall Height
2 11/16 in
Dimension J
2 3/4 in
Dimension F
15/32 in
Overall Length
5 1/8 in
Dimension G
17/32 in
Dimension M
13/16 in
Dimension H
2 3/8 in
Dimension B
3 57/64 in
Overall Width
1 15/32 in
Dimension C
17/32 in
Dimension A
4 7/8 in
Dimension D
1 1/32 in
Dimension E
1 7/16 in
Dimension L
1 3/8 in
Dimension N
9/16 in
Back Side to Center Width
0.625 in
Mount Hole Size
15/32 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Height
3 57/64 in
Bore Diameter
7/8 in
Flange Thickness
17/32 in
Mount Hole Center-to-Center Length
3 57/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 57/64 in
Series
SFT
Static Load Capacity
1,651 lb
Dynamic Load Capacity
2,801 lbf
Item
2 Bolt Flange Bearing
Housing Material
Cast Iron
Finish
black oxide
Locking Type
Set Screw
Temp. Range
-20 Degrees to 220 Degrees F
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Includes
Set Screw
Number of Mount Holes
2
Features
Available with High Temperature Bearings, Wide Inner Ring Bearing
Lubrication Openings
One Zirc Fitting
Maximum Speed
6,350 RPM
Housing Material Finish
Black Oxide
Housing Type
Rhombus
Closure
Double Sealed
Bore Type
Cylindrical
Rolling Element Rows
1
Seal Type
Contact
Lubricant Material
NLGI #2 Equivalent
Self Lubricating Bearing
No
System of Measurement
Inch
Seal Material
Felt
Included Bearing
UC205-14
Static Radial Load Capacity
1,651 lbf
Minimum Temperature
-20 Degrees F
Maximum Temperature
220 Degrees F
Bearing Material Grade
52100
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.625 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC205-14, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,350 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3 57/64 in, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.