Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 1-13/16" Bore

  • Mfr # SF-29

  • Zoro # G0278297


product price: $1,066.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 13/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-29
Zoro #
G0278297
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 13/16 in
Bolt Size
9/16 in
Overall Height
5 5/8 in
Dimension F
19/32 in
Dimension L
2 15/32 in
Dimension D
1 9/16 in
Dimension G
19/32 in
Overall Width
2 5/32 in
Dimension A
5 5/8 in
Dimension H
2 5/32 in
Dimension B
4 3/8 in
Dimension C
9/16 in
Dimension N
3/4 in
Overall Length
5 5/8 in
Dimension E
2 5/32 in
Dimension J
4 9/16 in
Dimension M
1 9/32 in
Mount Hole Center-to-Center Height
4 3/8 in
Flange Thickness
9/16 in
Mounting Bolt Size
9/16 in
Bore Diameter
1 13/16 in
Mount Hole Center-to-Center Length
4 3/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 3/8 in
Series
SF
Static Load Capacity
5,216 lb
Dynamic Load Capacity
7,889 lbf
Item
4 Bolt Flange Bearing
Housing Material
Cast Iron
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Finish
black oxide
Locking Type
Set Screw
Temp. Range
-20 Degrees to 220 Degrees F
Includes
Set Screw
Maximum Speed
3,550 RPM
System of Measurement
Inch
Seal Material
Felt
Housing Type
Square
Lubrication Openings
One Zirc Fitting
Bore Type
Cylindrical
Housing Material Finish
Black Oxide
Self Lubricating Bearing
No
Static Radial Load Capacity
5,216 lbf
Closure
Double Sealed
Number of Mount Holes
4
Lubricant Material
NLGI #2 Equivalent
Bearing Material Grade
52100
Seal Type
Contact
Rolling Element Rows
1
Maximum Temperature
220 Degrees F
Minimum Temperature
-20 Degrees F
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 13/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,550 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 4 3/8 in, Number of Mount Holes 4, Overall Height 5 5/8 in, Overall Length 5 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.