Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore

  • Mfr # MSF-20

  • Zoro # G8181031


product price: $256.36
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF-20
Zoro #
G8181031
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/4 in
Bolt Size
1/2 in
Overall Height
4 19/32 in
Dimension H
1 3/4 in
Dimension B
3 5/8 in
Dimension C
9/16 in
Dimension E
1 3/4 in
Overall Length
4 19/32 in
Dimension G
13/32 in
Dimension F
17/32 in
Dimension M
1 in
Dimension J
3 23/32 in
Dimension L
1 55/64 in
Dimension A
4 5/8 in
Overall Width
1 3/4 in
Dimension D
1 11/32 in
Mounting Bolt Size
7/16 in
Flange Thickness
19/32 in
Bore Diameter
1 1/4 in
Mount Hole Center-to-Center Height
3 5/8 in
Mount Hole Center-to-Center Length
3 5/8 in
Mount Hole Size
33/64 in
Back Side to Center Width
0.75 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 5/8 in
Series
MSF
Dynamic Load Capacity
5,782 lbf
Temp. Range
-20 Degrees to 220 Degrees F
Locking Type
Set Screw
Static Load Capacity
3,493 lb
Finish
black oxide
Housing Material
Cast Iron
Item
4 Bolt Flange Bearing
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Includes
Set Screw
Lubricant Material
NLGI #2 Equivalent
Bearing Material Grade
52100
Seal Material
Felt
Static Radial Load Capacity
3,493 lbf
Seal Type
Triple Lip
Number of Mount Holes
4
Lubrication Openings
One Zirc Fitting
Maximum Temperature
220 Degrees F
Rolling Element Rows
1
System of Measurement
Inch
Maximum Speed
4,650 RPM
Self Lubricating Bearing
No
Included Bearing
UC207-20
Features
Wide Inner Race Bearing with Greater Load Carrying Capacity
Housing Type
Square
Housing Material Finish
Powder Coated
Bore Type
Cylindrical
Minimum Temperature
-20 Degrees F
Closure
Double Sealed
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC207-20, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,650 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3 5/8 in, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.