Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore
Mfr # SF-31
Zoro # G8054995
product price: $283.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
1 15/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF-31
Zoro #
G8054995
UPC #
-
Country of Origin
Multiple
Dimensions
Bore Dia.
1 15/16 in
Bolt Size
9/16 in
Overall Height
5 5/8 in
Dimension C
9/16 in
Dimension A
5 5/8 in
Dimension H
2 5/32 in
Dimension B
4 3/8 in
Dimension N
3/4 in
Overall Length
5 5/8 in
Dimension L
2 15/32 in
Dimension M
1 9/32 in
Dimension J
4 9/16 in
Dimension G
19/32 in
Dimension F
19/32 in
Overall Width
2 1/32 in
Dimension D
1 9/16 in
Dimension E
2 5/32 in
Mount Hole Center-to-Center Height
4 3/8 in
Flange Thickness
9/16 in
Mount Hole Center-to-Center Length
4 3/8 in
Bore Diameter
1 15/16 in
Mount Hole Size
5/8 in
Mounting Bolt Size
9/16 in
Back Side to Center Width
0.859 in
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.859 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC210-31, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,550 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.