Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore

  • Mfr # MSF-19

  • Zoro # G8087913


product price: $262.16
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 3/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF-19
Zoro #
G8087913
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/16 in
Bolt Size
1/2 in
Overall Height
4 19/32 in
Dimension L
1 55/64 in
Overall Length
4 19/32 in
Dimension A
4 5/8 in
Dimension F
1 7/32 in
Dimension M
1 in
Dimension H
1 3/4 in
Dimension G
13/32 in
Dimension B
3 5/8 in
Dimension J
3 23/32 in
Dimension D
1 11/32 in
Dimension C
9/16 in
Overall Width
1 3/4 in
Dimension E
1 3/4 in
Back Side to Center Width
0.75 in
Mount Hole Size
33/64 in
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Height
3 5/8 in
Bore Diameter
1 3/16 in
Flange Thickness
19/32 in
Mount Hole Center-to-Center Length
3 5/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 5/8 in
Series
MSF
Housing Material
Cast Iron
Dynamic Load Capacity
5,782 lbf
Temp. Range
-20 Degrees to 220 Degrees F
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Locking Type
Set Screw
Static Load Capacity
3,493 lb
Finish
black oxide
Item
4 Bolt Flange Bearing
Includes
Set Screw
Bearing Material Grade
52100
Lubrication Openings
One Zirc Fitting
Seal Type
Triple Lip
Bore Type
Cylindrical
Maximum Speed
4,650 RPM
Self Lubricating Bearing
No
Maximum Temperature
220 Degrees F
Static Radial Load Capacity
3,493 lbf
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Included Bearing
UCX06-19
Rolling Element Rows
1
Number of Mount Holes
4
System of Measurement
Inch
Seal Material
Felt
Minimum Temperature
-20 Degrees F
Features
Wide Inner Race Bearing with Greater Load Carrying Capacity
Housing Material Finish
Powder Coated
Housing Type
Square
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX06-19, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,650 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3 5/8 in, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.