Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore

  • Mfr # SF-19

  • Zoro # G8367667


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 3/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-19
Zoro #
G8367667
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/16 in
Bolt Size
7/16 in
Overall Height
4 1/4 in
Overall Width
1 1/2 in
Overall Length
4 1/4 in
Dimension G
25/64 in
Dimension B
3 1/4 in
Dimension E
1 9/16 in
Dimension H
1 9/16 in
Dimension N
5/8 in
Dimension J
3 7/32 in
Dimension A
4 1/4 in
Dimension M
7/8 in
Dimension F
15/32 in
Dimension L
1 19/32 in
Dimension D
1 11/64 in
Dimension C
17/32 in
Mount Hole Center-to-Center Height
3 1/4 in
Mount Hole Center-to-Center Length
3 1/4 in
Mounting Bolt Size
7/16 in
Flange Thickness
17/32 in
Bore Diameter
1 3/16 in
Back Side to Center Width
0.703 in
Mount Hole Size
33/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 1/4 in
Series
SF
Static Load Capacity
2,567 lb
Dynamic Load Capacity
4,381 lbf
Item
4 Bolt Flange Bearing
Locking Type
Set Screw
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Finish
black oxide
Temp. Range
-20 Degrees to 220 Degrees F
Housing Material
Cast Iron
Includes
Set Screw
Seal Type
Contact
Seal Material
Felt
Closure
Double Sealed
Maximum Temperature
220 Degrees F
Self Lubricating Bearing
No
Bore Type
Cylindrical
Minimum Temperature
-20 Degrees F
Included Bearing
UC206-19
Features
Available with High Temperature Bearings, Wide Inner Ring Bearing
Lubrication Openings
One Zirc Fitting
Bearing Material Grade
52100
Static Radial Load Capacity
2,567 lbf
Maximum Speed
5,450 RPM
Number of Mount Holes
4
Housing Type
Square
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Housing Material Finish
Black Oxide
Rolling Element Rows
1
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.703 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC206-19, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,450 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3 1/4 in, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.