Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore
Mfr # SF-22
Zoro # G7998986
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
1 3/8 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF-22
Zoro #
G7998986
UPC #
-
Country of Origin
Multiple
Dimensions
Bore Dia.
1 3/8 in
Bolt Size
1/2 in
Overall Height
4 19/32 in
Dimension B
3 5/8 in
Dimension C
9/16 in
Dimension J
3 23/32 in
Dimension A
4 5/8 in
Dimension M
1 in
Dimension G
13/32 in
Dimension F
17/32 in
Dimension H
1 3/4 in
Dimension E
1 3/4 in
Dimension D
1 11/32 in
Overall Length
4 19/32 in
Overall Width
1 11/16 in
Dimension L
1 55/64 in
Back Side to Center Width
0.75 in
Bore Diameter
1 3/8 in
Flange Thickness
9/16 in
Mount Hole Center-to-Center Height
3 5/8 in
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Length
3 5/8 in
Mount Hole Size
33/64 in
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC207-22, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,650 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3 5/8 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.