Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 1-9/16" Bore

  • Mfr # SF-25

  • Zoro # G8432146


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 9/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-25
Zoro #
G8432146
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 9/16 in
Bolt Size
1/2 in
Overall Height
5 1/8 in
Dimension J
4 5/64 in
Overall Width
1 59/64 in
Dimension D
1 1/2 in
Dimension A
5 1/8 in
Dimension B
4 in
Dimension H
2 1/64 in
Dimension G
33/64 in
Dimension E
2 1/64 in
Overall Length
5 1/8 in
Dimension F
17/32 in
Dimension L
2 1/16 in
Dimension M
1 3/16 in
Dimension C
9/16 in
Flange Thickness
9/16 in
Back Side to Center Width
0.828 in
Mount Hole Center-to-Center Height
4 in
Mounting Bolt Size
1/2 in
Bore Diameter
1 9/16 in
Mount Hole Center-to-Center Length
4 in
Mount Hole Size
35/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 in
Series
SF
Finish
black oxide
Item
4 Bolt Flange Bearing
Static Load Capacity
4,467 lb
Temp. Range
-20 Degrees to 220 Degrees F
Housing Material
Cast Iron
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Locking Type
Set Screw
Dynamic Load Capacity
7,340 lbf
Includes
Set Screw
System of Measurement
Inch
Bearing Material Grade
52100
Maximum Speed
4,150 RPM
Self Lubricating Bearing
No
Bore Type
Cylindrical
Lubrication Openings
One Zirc Fitting
Rolling Element Rows
1
Features
Available with High Temperature Bearings, Wide Inner Ring Bearing
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Housing Material Finish
Black Oxide
Maximum Temperature
220 Degrees F
Included Bearing
UC208-25
Seal Type
Contact
Minimum Temperature
-20 Degrees F
Static Radial Load Capacity
4,467 lbf
Number of Mount Holes
4
Housing Type
Square
Seal Material
Felt
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.828 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 9/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC208-25, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,150 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 4 in, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.