Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 15/16" Bore

  • Mfr # MSF-15

  • Zoro # G0278708


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
15/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF-15
Zoro #
G0278708
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
15/16 in
Bolt Size
7/16 in
Overall Height
4 1/4 in
Dimension G
25/64 in
Dimension M
3 7/32 in
Dimension A
4 1/4 in
Dimension E
1 9/16 in
Dimension H
1 9/16 in
Dimension C
17/32 in
Dimension L
1 19/32 in
Overall Width
1 19/32 in
Dimension F
15/32 in
Dimension J
1 1/2 in
Dimension B
3 1/4 in
Overall Length
4 1/4 in
Dimension D
1 11/64 in
Back Side to Center Width
0.703 in
Mount Hole Center-to-Center Length
3 1/4 in
Mount Hole Size
33/64 in
Flange Thickness
1/2 in
Bore Diameter
15/16 in
Mount Hole Center-to-Center Height
3 1/4 in
Mounting Bolt Size
7/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 1/4 in
Series
MSF
Housing Material
Cast Iron
Finish
black oxide
Temp. Range
-20 Degrees to 220 Degrees F
Item
4 Bolt Flange Bearing
Dynamic Load Capacity
4,381 lbf
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Static Load Capacity
2,567 lb
Locking Type
Set Screw
Includes
Set Screw
Lubrication Openings
One Zirc Fitting
Housing Material Finish
Powder Coated
Closure
Double Sealed
Bore Type
Cylindrical
Included Bearing
UCX05-15
Seal Material
Felt
Maximum Temperature
220 Degrees F
System of Measurement
Inch
Maximum Speed
5,450 RPM
Minimum Temperature
-20 Degrees F
Features
Wide Inner Race Bearing with Greater Load Carrying Capacity
Bearing Material Grade
52100
Rolling Element Rows
1
Self Lubricating Bearing
No
Seal Type
Triple Lip
Lubricant Material
NLGI #2 Equivalent
Static Radial Load Capacity
2,567 lbf
Number of Mount Holes
4
Housing Type
Square
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.703 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX05-15, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,450 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3 1/4 in, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.