Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 15/16" Bore

  • Mfr # SF-15

  • Zoro # G8218384


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
15/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-15
Zoro #
G8218384
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
15/16 in
Bolt Size
7/16 in
Overall Height
3 3/4 in
Dimension G
13/32 in
Overall Length
3 3/4 in
Dimension D
1 1/32 in
Dimension E
1 7/16 in
Overall Width
1 21/64 in
Dimension M
13/16 in
Dimension J
2 23/32 in
Dimension C
17/32 in
Dimension B
2 3/4 in
Dimension F
15/32 in
Dimension H
1 7/16 in
Dimension L
1 3/8 in
Dimension A
3 3/4 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Length
2 3/4 in
Back Side to Center Width
0.625 in
Flange Thickness
17/32 in
Bore Diameter
15/16 in
Mount Hole Size
29/64 in
Mount Hole Center-to-Center Height
2 3/4 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
2 3/4 in
Series
SF
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Temp. Range
-20 Degrees to 220 Degrees F
Static Load Capacity
1,651 lb
Housing Material
Cast Iron
Item
4 Bolt Flange Bearing
Dynamic Load Capacity
2,801 lbf
Locking Type
Set Screw
Finish
black oxide
Includes
Set Screw
Lubricant Material
NLGI #2 Equivalent
Rolling Element Rows
1
Included Bearing
UC205-15
Bore Type
Cylindrical
Maximum Temperature
220 Degrees F
Number of Mount Holes
4
Closure
Double Sealed
Lubrication Openings
One Zirc Fitting
Housing Type
Square
Housing Material Finish
Black Oxide
Static Radial Load Capacity
1,651 lbf
Bearing Material Grade
52100
Features
Available with High Temperature Bearings, Wide Inner Ring Bearing
Minimum Temperature
-20 Degrees F
System of Measurement
Inch
Maximum Speed
6,350 RPM
Seal Material
Felt
Seal Type
Contact
Self Lubricating Bearing
No
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.625 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC205-15, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,350 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 2 3/4 in, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.