Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 2-11/16" Bore

  • Mfr # SF-43

  • Zoro # G8101466


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 11/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-43
Zoro #
G8101466
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
2 11/16 in
Bolt Size
5/8 in
Overall Height
7 19/32 in
Dimension G
11/16 in
Dimension M
1 11/16 in
Dimension C
11/16 in
Overall Width
2 59/64 in
Dimension N
1 1/16 in
Overall Length
7 19/32 in
Dimension H
3 in
Dimension E
3 in
Dimension D
2 5/16 in
Dimension A
7 3/8 in
Dimension L
3 7/16 in
Dimension B
5 7/8 in
Dimension J
6 1/8 in
Dimension F
21/32 in
Flange Thickness
11/16 in
Mount Hole Center-to-Center Length
5 31/32 in
Back Side to Center Width
1.218 in
Mount Hole Size
3/4 in
Bore Diameter
2 11/16 in
Mount Hole Center-to-Center Height
5 31/32 in
Mounting Bolt Size
11/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 7/8 in
Series
SF
Dynamic Load Capacity
13,971 lbf
Finish
black oxide
Item
4 Bolt Flange Bearing
Locking Type
Set Screw
Temp. Range
-20 Degrees to 220 Degrees F
Housing Material
Cast Iron
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Static Load Capacity
10,063 lb
Includes
Set Screw
Minimum Temperature
-20 Degrees F
Bearing Material Grade
52100
Bore Type
Cylindrical
Number of Mount Holes
4
Maximum Speed
2,500 RPM
Housing Type
Square
Closure
Double Sealed
Lubrication Openings
One Zirc Fitting
Maximum Temperature
220 Degrees F
Included Bearing
UC214-43
Static Radial Load Capacity
10,063 lbf
Seal Material
Felt
Lubricant Material
NLGI #2 Equivalent
Seal Type
Contact
System of Measurement
Inch
Housing Material Finish
Black Oxide
Features
Available with High Temperature Bearings, Wide Inner Ring Bearing
Self Lubricating Bearing
No
Rolling Element Rows
1
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 1.218 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 11/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC214-43, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,500 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5 31/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.