Flange Bearing, 4-Bolt, Ball, 2-1/2" Bore
Mfr # SF-40
Zoro # G7939915
product price: $835.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
2 1/2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF-40
Zoro #
G7939915
UPC #
-
Country of Origin
Multiple
Dimensions
Bore Dia.
2 1/2 in
Bolt Size
5/8 in
Overall Height
7 3/8 in
Overall Length
7 3/8 in
Dimension D
2 5/16 in
Dimension J
6 1/8 in
Dimension H
3 in
Dimension G
11/16 in
Dimension E
3 in
Dimension F
21/32 in
Overall Width
2 9/16 in
Dimension A
7 3/8 in
Dimension L
3 7/16 in
Dimension M
1 11/16 in
Dimension B
5 7/8 in
Dimension C
11/16 in
Mount Hole Center-to-Center Length
5 7/8 in
Mount Hole Size
43/64 in
Flange Thickness
11/16 in
Bore Diameter
2 1/2 in
Mounting Bolt Size
5/8 in
Back Side to Center Width
1.14 in
Mount Hole Center-to-Center Height
5 7/8 in
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.14 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC213-40, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,500 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5 7/8 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.