Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore

  • Mfr # SF-36

  • Zoro # G8427395


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 1/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-36
Zoro #
G8427395
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
2 1/4 in
Bolt Size
5/8 in
Overall Height
6 7/8 in
Dimension C
13/16 in
Dimension M
1 9/16 in
Dimension B
5 5/8 in
Dimension H
2 11/16 in
Dimension N
1 in
Dimension A
6 7/8 in
Dimension E
2 11/16 in
Dimension J
5 7/16 in
Dimension L
2 63/64 in
Overall Length
6 7/8 in
Dimension D
1 15/16 in
Dimension G
3/4 in
Overall Width
2 9/16 in
Dimension F
21/32 in
Mount Hole Center-to-Center Height
5 5/8 in
Flange Thickness
23/32 in
Mounting Bolt Size
5/8 in
Back Side to Center Width
1.14 in
Bore Diameter
2 1/4 in
Mount Hole Center-to-Center Length
5 5/8 in
Mount Hole Size
43/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 5/8 in
Series
SF
Dynamic Load Capacity
11,789 lbf
Housing Material
Cast Iron
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Static Load Capacity
8,150 lb
Temp. Range
-20 Degrees to 220 Degrees F
Locking Type
Set Screw
Finish
black oxide
Item
4 Bolt Flange Bearing
Includes
Set Screw
Included Bearing
UC212-36
Number of Mount Holes
4
Static Radial Load Capacity
8,150 lbf
Seal Material
Felt
Housing Type
Square
Bearing Material Grade
52100
Rolling Element Rows
1
Lubricant Material
NLGI #2 Equivalent
Features
Available with High Temperature Bearings, Wide Inner Ring Bearing
Bore Type
Cylindrical
Closure
Double Sealed
Minimum Temperature
-20 Degrees F
Housing Material Finish
Black Oxide
Maximum Temperature
220 Degrees F
Maximum Speed
3,000 RPM
System of Measurement
Inch
Seal Type
Contact
Self Lubricating Bearing
No
Lubrication Openings
One Zirc Fitting
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 1.14 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC212-36, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,000 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5 5/8 in, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.