Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore

  • Mfr # MSF-47

  • Zoro # G8987894


product price: $946.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 15/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF-47
Zoro #
G8987894
UPC #
066246101468
Country of Origin
Multiple

Dimensions

Bore Dia.
2 15/16 in
Bolt Size
3/4 in
Overall Height
7 3/4 in
Dimension E
3 1/2 in
Dimension F
25/32 in
Dimension H
3 1/2 in
Dimension B
6 in
Dimension D
2 11/16 in
Dimension M
1 15/16 in
Dimension L
3 59/64 in
Dimension A
7 3/4 in
Dimension J
6 3/4 in
Overall Width
3 17/32 in
Dimension C
7/8 in
Overall Length
7 3/4 in
Dimension G
13/16 in
Mount Hole Center-to-Center Length
6 in
Bore Diameter
2 15/16 in
Mounting Bolt Size
11/16 in
Mount Hole Center-to-Center Height
6 in
Back Side to Center Width
1.578 in
Flange Thickness
7/8 in
Mount Hole Size
25/32 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 in
Series
MSF
Temp. Range
-20 Degrees to 220 Degrees F
Finish
black oxide
Dynamic Load Capacity
17,412 lbf
Static Load Capacity
13,174 lb
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Locking Type
Set Screw
Housing Material
Cast Iron
Item
4 Bolt Flange Bearing
Includes
Set Screw
Lubricant Material
NLGI #2 Equivalent
Maximum Temperature
220 Degrees F
Bearing Material Grade
52100
Minimum Temperature
-20 Degrees F
Included Bearing
UCX15
Features
Wide Inner Race Bearing with Greater Load Carrying Capacity
System of Measurement
Inch
Housing Type
Square
Closure
Double Sealed
Bore Type
Cylindrical
Lubrication Openings
One Zirc Fitting
Maximum Speed
2,250 RPM
Rolling Element Rows
1
Number of Mount Holes
4
Seal Material
Felt
Self Lubricating Bearing
No
Housing Material Finish
Powder Coated
Seal Type
Triple Lip
Static Radial Load Capacity
13,174 lbf
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 1.578 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX15, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,250 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 6 in, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.