Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore

  • Mfr # MSF-35

  • Zoro # G8987885


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 3/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF-35
Zoro #
G8987885
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
2 3/16 in
Bolt Size
5/8 in
Overall Height
6 7/8 in
Dimension G
3/4 in
Dimension F
21/32 in
Dimension L
2 63/64 in
Dimension B
5 5/8 in
Dimension M
1 9/16 in
Dimension C
13/16 in
Dimension A
6 7/8 in
Dimension J
5 7/16 in
Overall Width
2 23/32 in
Overall Length
6 7/8 in
Dimension E
2 11/16 in
Dimension D
1 15/16 in
Dimension H
2 11/16 in
Mount Hole Center-to-Center Height
5 5/8 in
Back Side to Center Width
1.14 in
Mount Hole Size
43/64 in
Mounting Bolt Size
5/8 in
Flange Thickness
13/16 in
Mount Hole Center-to-Center Length
5 5/8 in
Bore Diameter
2 3/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 5/8 in
Series
MSF
Locking Type
Set Screw
Temp. Range
-20 Degrees to 220 Degrees F
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Static Load Capacity
8,150 lb
Dynamic Load Capacity
11,789 lbf
Finish
black oxide
Item
4 Bolt Flange Bearing
Housing Material
Cast Iron
Includes
Set Screw
Seal Type
Triple Lip
Number of Mount Holes
4
Housing Material Finish
Powder Coated
Included Bearing
UCX11-35
Rolling Element Rows
1
Lubricant Material
NLGI #2 Equivalent
Maximum Speed
3,000 RPM
Closure
Double Sealed
Housing Type
Square
Bearing Material Grade
52100
Bore Type
Cylindrical
Self Lubricating Bearing
No
Seal Material
Felt
Lubrication Openings
One Zirc Fitting
Minimum Temperature
-20 Degrees F
Features
Wide Inner Race Bearing with Greater Load Carrying Capacity
System of Measurement
Inch
Static Radial Load Capacity
8,150 lbf
Maximum Temperature
220 Degrees F
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 1.14 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX11-35, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,000 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5 5/8 in, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.