Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 2-3/8" Bore

  • Mfr # SF-38

  • Zoro # G8349415


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 3/8 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-38
Zoro #
G8349415
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
2 3/8 in
Bolt Size
5/8 in
Overall Height
6 7/8 in
Dimension N
1 in
Dimension E
2 11/16 in
Dimension M
1 9/16 in
Dimension D
1 15/16 in
Dimension J
5 7/16 in
Dimension C
13/16 in
Overall Width
2 9/16 in
Dimension F
21/32 in
Dimension L
3 7/16 in
Overall Length
6 7/8 in
Dimension A
6 7/8 in
Dimension B
5 5/8 in
Dimension H
3 in
Dimension G
3/4 in
Bore Diameter
2 3/8 in
Flange Thickness
23/32 in
Mount Hole Center-to-Center Height
5 5/8 in
Mount Hole Size
43/64 in
Mount Hole Center-to-Center Length
5 5/8 in
Mounting Bolt Size
5/8 in
Back Side to Center Width
1.14 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 5/8 in
Series
SF
Locking Type
Set Screw
Item
4 Bolt Flange Bearing
Dynamic Load Capacity
11,789 lbf
Temp. Range
-20 Degrees to 220 Degrees F
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Static Load Capacity
8,150 lb
Finish
black oxide
Housing Material
Cast Iron
Includes
Set Screw
Static Radial Load Capacity
8,150 lbf
System of Measurement
Inch
Included Bearing
UC212-38
Seal Type
Contact
Features
Available with High Temperature Bearings, Wide Inner Ring Bearing
Number of Mount Holes
4
Minimum Temperature
-20 Degrees F
Closure
Double Sealed
Rolling Element Rows
1
Bearing Material Grade
52100
Housing Type
Square
Housing Material Finish
Black Oxide
Maximum Temperature
220 Degrees F
Lubricant Material
NLGI #2 Equivalent
Lubrication Openings
One Zirc Fitting
Maximum Speed
3,000 RPM
Self Lubricating Bearing
No
Bore Type
Cylindrical
Seal Material
Felt
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 1.14 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC212-38, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,000 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5 5/8 in, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.