Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 2" Bore

  • Mfr # SF-32R

  • Zoro # G8447853


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-32R
Zoro #
G8447853
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
2 in
Bolt Size
9/16 in
Overall Height
5 5/8 in
Dimension C
9/16 in
Dimension N
3/4 in
Dimension M
1 9/32 in
Dimension F
19/32 in
Dimension A
5 5/8 in
Dimension J
4 9/16 in
Dimension B
4 3/8 in
Dimension L
2 23/32 in
Dimension H
2 5/16 in
Dimension G
19/32 in
Dimension D
1 9/16 in
Overall Width
2 5/32 in
Dimension E
2 5/32 in
Overall Length
5 5/8 in
Mount Hole Center-to-Center Height
4 3/8 in
Flange Thickness
9/16 in
Bore Diameter
2 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
4 3/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 3/8 in
Series
SF
Static Load Capacity
5,216 lb
Temp. Range
-20 Degrees to 220 Degrees F
Finish
black oxide
Dynamic Load Capacity
7,889 lbf
Locking Type
Set Screw
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Item
4 Bolt Flange Bearing
Housing Material
Cast Iron
Includes
Set Screw
Housing Type
Square
Lubrication Openings
One Zirc Fitting
Lubricant Material
NLGI #2 Equivalent
Minimum Temperature
-20 Degrees F
Maximum Temperature
220 Degrees F
Number of Mount Holes
4
System of Measurement
Inch
Maximum Speed
3,250 RPM
Closure
Double Sealed
Seal Material
Felt
Static Radial Load Capacity
5,216 lbf
Rolling Element Rows
1
Bore Type
Cylindrical
Bearing Material Grade
52100
Seal Type
Contact
Self Lubricating Bearing
No
Housing Material Finish
Black Oxide
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,250 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 4 3/8 in, Number of Mount Holes 4, Overall Height 5 5/8 in, Overall Length 5 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.