Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 4" Bore

  • Mfr # MSF-64

  • Zoro # G8379244


product price: $3,843.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF-64
Zoro #
G8379244
UPC #
066246101475
Country of Origin
Multiple

Dimensions

Bore Dia.
4 in
Bolt Size
1 in
Overall Height
10 9/16 in
Dimension L
6 11/32 in
Dimension B
8 5/16 in
Dimension F
1 1/32 in
Dimension H
6 in
Dimension M
2 11/16 in
Dimension N
2 7/8 in
Dimension E
5 in
Dimension D
3 13/16 in
Dimension C
1 1/4 in
Dimension J
9 1/4 in
Dimension G
1 3/16 in
Overall Width
4 5/8 in
Overall Length
10 9/16 in
Dimension A
10 9/16 in
Bore Diameter
4 in
Mount Hole Center-to-Center Height
8 1/8 in
Mount Hole Center-to-Center Length
8 1/8 in
Flange Thickness
1 1/4 in
Mounting Bolt Size
1 in
Mount Hole Size
1.21875 in
Back Side to Center Width
2.328 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
8 5/16 in
Series
MSF
Housing Material
Cast Iron
Temp. Range
-20 Degrees to 220 Degrees F
Static Load Capacity
23,553 lb
Item
4 Bolt Flange Bearing
Dynamic Load Capacity
29,905 lbf
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Finish
black oxide
Locking Type
Set Screw
Includes
Set Screw
Lubrication Openings
One Zirc Fitting
Closure
Double Sealed
Maximum Temperature
220 Degrees F
Minimum Temperature
-20 Degrees F
Bearing Material Grade
52100
Seal Type
Triple Lip
Bore Type
Cylindrical
Self Lubricating Bearing
No
Static Radial Load Capacity
23,553 lbf
Included Bearing
UCX20-64
Lubricant Material
NLGI #2 Equivalent
Housing Type
Square
Number of Mount Holes
4
Housing Material Finish
Powder Coated
Features
Wide Inner Race Bearing with Greater Load Carrying Capacity
Seal Material
Felt
System of Measurement
Inch
Maximum Speed
1,700 RPM
Rolling Element Rows
1
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 2.328 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX20-64, Lubricant Material NLGI #2 Equivalent, Maximum Speed 1,700 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 8 1/8 in, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.