Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 7/8" Bore

  • Mfr # SF-14

  • Zoro # G8281253


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
7/8 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-14
Zoro #
G8281253
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
7/8 in
Bolt Size
7/16 in
Overall Height
3 3/4 in
Dimension G
13/32 in
Overall Length
3 3/4 in
Dimension D
1 1/32 in
Dimension H
1 7/16 in
Dimension E
1 7/16 in
Dimension F
15/32 in
Dimension A
3 3/4 in
Dimension J
2 23/32 in
Dimension C
1 7/32 in
Dimension B
2 3/4 in
Overall Width
1 21/64 in
Dimension M
13/16 in
Dimension L
1 3/8 in
Mount Hole Center-to-Center Length
2 3/4 in
Mount Hole Size
29/64 in
Bore Diameter
7/8 in
Flange Thickness
17/32 in
Back Side to Center Width
0.625 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Height
2 3/4 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
2 3/4 in
Series
SF
Finish
black oxide
Locking Type
Set Screw
Temp. Range
-20 Degrees to 220 Degrees F
Dynamic Load Capacity
2,801 lbf
Housing Material
Cast Iron
Item
4 Bolt Flange Bearing
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Static Load Capacity
1,651 lb
Includes
Set Screw
System of Measurement
Inch
Housing Type
Square
Lubricant Material
NLGI #2 Equivalent
Seal Material
Felt
Static Radial Load Capacity
1,651 lbf
Rolling Element Rows
1
Bearing Material Grade
52100
Bore Type
Cylindrical
Maximum Temperature
220 Degrees F
Maximum Speed
6,350 RPM
Closure
Double Sealed
Included Bearing
UC205-14
Self Lubricating Bearing
No
Minimum Temperature
-20 Degrees F
Number of Mount Holes
4
Seal Type
Contact
Lubrication Openings
One Zirc Fitting
Features
Available with High Temperature Bearings, Wide Inner Ring Bearing
Housing Material Finish
Black Oxide
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.625 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC205-14, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,350 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 2 3/4 in, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.