Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Taper Rollr, 1-1/2"

  • Mfr # RFB 108

  • Zoro # G8210291


product price: $780.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Bore Dia.
1 1/2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFB 108
Zoro #
G8210291
UPC #
066228848022
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/2 in
Bolt Size
1/2 in
Overall Height
5 3/8 in
Overall Width
3 1/2 in
Dimension M
4 1/2 in
Overall Length
5 3/8 in
Dimension F
1/2 in
Dimension H
1 3/16 in
Dimension G
1 3/16 in
Dimension A
3 1/2 in
Dimension C
2 15/16 in
Dimension J
4 1/2 in
Dimension N
1 11/16 in
Dimension D
4 1/8 in
Dimension B
4 1/8 in
Dimension L
2 7/8 in
Dimension E
1/8 in
Flange Thickness
1 3/16 in
Mount Hole Center-to-Center Length
4 1/8 in
Inner Ring Width
2.875 in
Bore Diameter
1 1/2 in
Mounting Bolt Size
1/2 in
Bolt Circle Diameter
5.812 in
Mount Hole Center-to-Center Height
4 1/8 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 1/8 in
Series
RFB
Finish
black oxide
Temp. Range
-20 Degrees to 220 Degrees F
Item
4 Bolt Flange Bearing
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Housing Material
Cast Iron
Dynamic Load Capacity
6,140 lbf
Locking Type
Set Screw
Static Load Capacity
2,600 lb
Includes
Set Screw
Rolling Element Rows
2
Included Bearing
RFB-108
Seal Material
Felt
Lubricant Material
NLGI #2 Equivalent
Load Direction
Radial, Thrust
Self Lubricating Bearing
No
Minimum Temperature
-20 Degrees F
Maximum Speed
3,000 RPM
Maximum Misalignment Angle
3 Degrees
Bearing Material Grade
52100
Closure
Double Sealed
Housing Type
Square
Number of Mount Holes
4
Static Radial Load Capacity
2,600 lbf
Includes Mounting Hardware
Yes
Bore Type
Cylindrical
Maximum Temperature
220 Degrees F
System of Measurement
Inch
Seal Type
Labyrinth
Housing Material Finish
Powder Coated
Lubrication Openings
One Zirc Fitting
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing RFB-108, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,000 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 4 1/8 in, Number of Mount Holes 4, Overall Height 5 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.