Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Taper Rollr, 1-1/4"

  • Mfr # RFP 104

  • Zoro # G0278601


product price: $1,409.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Bore Dia.
1 1/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFP 104
Zoro #
G0278601
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/4 in
Bolt Size
3/8 in
Overall Height
5 in
Dimension A
2 3/4 in
Dimension BC
4 1/8 in
Dimension P
3 3/8 in
Dimension L
2 1/4 in
Dimension J
4 1/8 in
Dimension B
5 in
Overall Length
5 in
Dimension F
1 19/64 in
Overall Width
2 3/4 in
Dimension G
2 1/4 in
Dimension N
7/8 in
Dimension D
3 3/8 in
Dimension C
1 3/4 in
Dimension H
3/64 in
Dimension E
7/8 in
Mount Hole Center-to-Center Height
2 29/32 in
Inner Ring Width
0.25 in
Flange Thickness
7/16 in
Bore Diameter
1 1/4 in
Bolt Circle Diameter
4.125 in
Mount Hole Center-to-Center Length
2 29/32 in
Mounting Bolt Size
3/8 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 1/8 in
Series
RFP
Finish
black oxide
Housing Material
Cast Iron
Dynamic Load Capacity
2,975 lbf
Locking Type
Set Screw
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Item
4 Bolt Flange Bearing
Static Load Capacity
1,390 lb
Temp. Range
-20 Degrees to 220 Degrees F
Includes
Set Screw
Rolling Element Rows
2
Includes Mounting Hardware
Yes
Lubrication Openings
One Zirc Fitting
Number of Mount Holes
4
Maximum Misalignment Angle
3 Degrees
Minimum Temperature
-20 Degrees F
Bore Type
Cylindrical
Seal Material
Felt
Seal Type
Labyrinth
Maximum Speed
4,000 RPM
Bearing Material Grade
52100
Housing Material Finish
Powder Coated
Maximum Temperature
220 Degrees F
Housing Type
Circular
Load Direction
Radial, Thrust
Included Bearing
RFP-104
Lubricant Material
NLGI #2 Equivalent
Self Lubricating Bearing
No
Static Radial Load Capacity
1,390 lbf
System of Measurement
Inch
Closure
Double Sealed
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing RFP-104, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,000 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 2 29/32 in, Number of Mount Holes 4, Overall Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.