Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Taperd Rlr, 1-3/16"

  • Mfr # RFP 103

  • Zoro # G0278610


product price: $2,786.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Bore Dia.
1 3/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFP 103
Zoro #
G0278610
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/16 in
Bolt Size
3/8 in
Overall Height
5 in
Dimension L
2 1/4 in
Dimension E
7/8 in
Dimension F
1 19/64 in
Dimension H
3/64 in
Dimension A
2 3/4 in
Overall Length
5 in
Dimension B
5 in
Dimension P
3 3/8 in
Dimension N
7/8 in
Dimension C
1 3/4 in
Overall Width
2 3/4 in
Dimension D
1 3/4 in
Dimension J
4 1/8 in
Dimension G
2 1/4 in
Bore Diameter
1 3/16 in
Mount Hole Center-to-Center Height
4 1/8 in
Mount Hole Center-to-Center Length
4 1/8 in
Flange Thickness
7/16 in
Mounting Bolt Size
3/8 in
Inner Ring Width
0.25 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 1/8 in
Series
RFP
Finish
black oxide
Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
-20 Degrees to 220 Degrees F
Dynamic Load Capacity
2,975 lbf
Static Load Capacity
1,390 lb
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Item
4 Bolt Flange Bearing
Includes
Set Screw
System of Measurement
Inch
Seal Type
Labyrinth
Self Lubricating Bearing
No
Bearing Material Grade
52100
Lubrication Openings
One Zirc Fitting
Seal Material
Felt
Rolling Element Rows
2
Static Radial Load Capacity
1,390 lbf
Number of Mount Holes
4
Housing Type
Circular
Closure
Double Sealed
Maximum Temperature
220 Degrees F
Housing Material Finish
Powder Coated
Load Direction
Radial, Thrust
Bore Type
Cylindrical
Lubricant Material
NLGI #2 Equivalent
Maximum Speed
4,000 RPM
Minimum Temperature
-20 Degrees F
Includes Mounting Hardware
Yes
Maximum Misalignment Angle
3 Degrees
Included Bearing
RFP-103
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing RFP-103, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,000 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 4 1/8 in, Number of Mount Holes 4, Overall Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.