Flange Bearing, 4-Bolt, Taperd Rlr, 1-7/16"
Mfr # RFB 107
Zoro # G0278647
product price: $684.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Tapered Roller
Bore Dia.
1 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RFB 107
Zoro #
G0278647
UPC #
-
Country of Origin
Multiple
Dimensions
Bore Dia.
1 7/16 in
Bolt Size
1/2 in
Overall Height
4 5/8 in
Dimension M
3 3/4 in
Dimension B
4 5/8 in
Dimension J
3 7/8 in
Dimension F
1/2 in
Dimension C
2 9/16 in
Overall Length
4 5/8 in
Dimension H
1 in
Dimension N
1 1/2 in
Dimension L
2 5/8 in
Dimension G
1 in
Dimension E
1/16 in
Dimension D
3 1/2 in
Dimension A
3 1/16 in
Overall Width
3 1/16 in
Mount Hole Center-to-Center Height
3 1/2 in
Bore Diameter
1 7/16 in
Inner Ring Width
2.625 in
Flange Thickness
1 in
Bolt Circle Diameter
4.953 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
3 1/2 in
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing RFB-107, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,500 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3 1/2 in, Number of Mount Holes 4, Overall Height 4 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.