Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Taperd Rlr, 1-7/16"

  • Mfr # RFP 107

  • Zoro # G0278586


product price: $1,589.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Bore Dia.
1 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFP 107
Zoro #
G0278586
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 7/16 in
Bolt Size
3/8 in
Overall Height
5 1/4 in
Dimension G
2 5/8 in
Dimension E
3/32 in
Dimension B
5 1/4 in
Dimension H
1/2 in
Dimension F
1 1/2 in
Dimension C
2 in
Dimension J
4 3/8 in
Dimension A
3 in
Dimension L
2 5/8 in
Overall Width
1 1/2 in
Dimension P
3 5/8 in
Dimension N
15/16 in
Dimension D
3 5/8 in
Overall Length
5 1/4 in
Bolt Circle Diameter
4.375 in
Flange Thickness
1/2 in
Bore Diameter
1 7/16 in
Inner Ring Width
2.625 in
Mount Hole Center-to-Center Length
4 3/8 in
Mount Hole Center-to-Center Height
4 3/8 in
Mounting Bolt Size
3/8 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 3/8 in
Series
RFP
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Temp. Range
-20 Degrees to 220 Degrees F
Dynamic Load Capacity
4,760 lbf
Item
4 Bolt Flange Bearing
Static Load Capacity
2,080 lb
Housing Material
Cast Iron
Locking Type
Set Screw
Finish
black oxide
Includes
Set Screw
Included Bearing
RFP-107
Minimum Temperature
-20 Degrees F
Housing Material Finish
Powder Coated
Number of Mount Holes
4
Housing Type
Circular
System of Measurement
Inch
Lubricant Material
NLGI #2 Equivalent
Rolling Element Rows
2
Load Direction
Radial, Thrust
Includes Mounting Hardware
Yes
Seal Material
Felt
Maximum Temperature
220 Degrees F
Lubrication Openings
One Zirc Fitting
Bearing Material Grade
52100
Closure
Double Sealed
Seal Type
Labyrinth
Maximum Misalignment Angle
3 Degrees
Maximum Speed
3,500 RPM
Static Radial Load Capacity
2,080 lbf
Self Lubricating Bearing
No
Bore Type
Cylindrical
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing RFP-107, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,500 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 4 3/8 in, Number of Mount Holes 4, Overall Height 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.