Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Taperd Rlr, 2-7/16"

  • Mfr # RFP 207

  • Zoro # G8349591


product price: $1,223.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Bore Dia.
2 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFP 207
Zoro #
G8349591
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
2 7/16 in
Bolt Size
1/2 in
Overall Height
7 5/8 in
Dimension F
1 13/16 in
Dimension N
1 7/16 in
Dimension C
2 3/4 in
Dimension D
5 1/2 in
Dimension H
5/8 in
Dimension A
4 in
Overall Width
4 in
Dimension L
3 15/16 in
Overall Length
7 5/8 in
Dimension G
3 15/16 in
Dimension J
6 1/2 in
Dimension E
1 7/16 in
Dimension BC
6 1/2 in
Dimension B
7 5/8 in
Dimension P
5 1/2 in
Mount Hole Center-to-Center Height
4 19/32 in
Mount Hole Center-to-Center Length
4 19/32 in
Mounting Bolt Size
1/2 in
Inner Ring Width
3.937 in
Bore Diameter
2 7/16 in
Flange Thickness
5/8 in
Bolt Circle Diameter
6.5 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 1/2 in
Series
RFP
Housing Material
Cast Iron
Dynamic Load Capacity
9,030 lbf
Item
4 Bolt Flange Bearing
Static Load Capacity
3,470 lb
Finish
black oxide
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Temp. Range
-20 Degrees to 220 Degrees F
Locking Type
Set Screw
Includes
Set Screw
Housing Material Finish
Powder Coated
Housing Type
Circular
Lubricant Material
NLGI #2 Equivalent
Static Radial Load Capacity
3,470 lbf
Lubrication Openings
One Zirc Fitting
Bore Type
Cylindrical
Self Lubricating Bearing
No
Includes Mounting Hardware
Yes
Rolling Element Rows
2
Load Direction
Radial, Thrust
System of Measurement
Inch
Maximum Misalignment Angle
3 Degrees
Seal Material
Felt
Maximum Speed
2,000 RPM
Included Bearing
RFP-207
Closure
Double Sealed
Number of Mount Holes
4
Maximum Temperature
220 Degrees F
Minimum Temperature
-20 Degrees F
Seal Type
Labyrinth
Bearing Material Grade
52100
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing RFP-207, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,000 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 4 19/32 in, Number of Mount Holes 4, Overall Height 7 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.