Flange Bearing, 4-Bolt, Taperd Rlr, 3-7/16"
Mfr # RFP 307
Zoro # G0278461
product price: $2,628.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Tapered Roller
Bore Dia.
3 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RFP 307
Zoro #
G0278461
UPC #
-
Country of Origin
Multiple
Dimensions
Bore Dia.
3 7/16 in
Bolt Size
3/4 in
Overall Height
10 1/4 in
Overall Length
10 1/4 in
Dimension B
10 1/4 in
Dimension F
2 7/16 in
Dimension J
8 5/8 in
Dimension BC
8 5/8 in
Dimension G
5 1/2 in
Dimension E
1 5/8 in
Overall Width
2 7/16 in
Dimension C
3 25/64 in
Dimension H
7/8 in
Dimension L
5 7/16 in
Dimension D
7 3/8 in
Dimension N
1 5/8 in
Dimension A
5 in
Dimension P
7 3/8 in
Mount Hole Center-to-Center Height
8 5/8 in
Inner Ring Width
5.437 in
Mounting Bolt Size
3/8 in
Bolt Circle Diameter
8.625 in
Mount Hole Center-to-Center Length
8 5/8 in
Flange Thickness
7/8 in
Bore Diameter
3 7/16 in
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 3 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing RFP-307, Lubricant Material NLGI #2 Equivalent, Maximum Speed 1,500 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 8 5/8 in, Number of Mount Holes 4, Overall Height 10 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.