Flange Bearing, 4-Bolt, Taperd Rlr, 4-7/16"
Mfr # RFP 407
Zoro # G0278428
product price: $7,161.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Tapered Roller
Bore Dia.
4 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RFP 407
Zoro #
G0278428
UPC #
-
Country of Origin
Multiple
Dimensions
Bore Dia.
4 7/16 in
Bolt Size
3/4 in
Overall Height
3 1/2 in
Dimension P
10 1/4 in
Dimension N
2 3/8 in
Dimension H
1 in
Overall Length
3 1/2 in
Dimension G
6 1/2 in
Dimension C
4 5/8 in
Overall Width
13 1/2 in
Dimension B
13 1/2 in
Dimension D
10 1/4 in
Dimension BC
11 3/4 in
Dimension L
6 13/32 in
Dimension J
11 3/4 in
Dimension E
2 3/8 in
Dimension A
6 3/4 in
Dimension F
2 1/32 in
Inner Ring Width
6.406 in
Mount Hole Center-to-Center Height
11 3/4 in
Bolt Circle Diameter
11.75 in
Bore Diameter
4 7/16 in
Flange Thickness
1 in
Mount Hole Center-to-Center Length
11 3/4 in
Mounting Bolt Size
3/8 in
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 4 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing RFP-407, Lubricant Material NLGI #2 Equivalent, Maximum Speed 1,250 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 11 3/4 in, Number of Mount Holes 4, Overall Height 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.