Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Tapered Roller, 3"

  • Mfr # RFP 300

  • Zoro # G8014955


product price: $2,010.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Bore Dia.
3 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFP 300
Zoro #
G8014955
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
3 in
Bolt Size
5/8 in
Overall Height
8 3/4 in
Dimension D
6 3/8 in
Dimension BC
7 1/2 in
Dimension N
1 9/16 in
Dimension G
4 3/4 in
Dimension F
2 in
Overall Length
8 3/4 in
Dimension J
7 1/2 in
Dimension L
4 23/32 in
Dimension H
3/4 in
Dimension E
1 9/16 in
Dimension C
2 7/8 in
Dimension B
8 3/4 in
Overall Width
2 in
Dimension A
4 1/2 in
Dimension P
6 3/8 in
Bore Diameter
3 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
7 1/2 in
Flange Thickness
3/4 in
Bolt Circle Diameter
7.5 in
Inner Ring Width
4.718 in
Mount Hole Center-to-Center Height
7 1/2 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 1/2 in
Series
RFP
Temp. Range
-20 Degrees to 220 Degrees F
Dynamic Load Capacity
9,630 lbf
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Item
4 Bolt Flange Bearing
Finish
black oxide
Housing Material
Cast Iron
Static Load Capacity
4,260 lb
Locking Type
Set Screw
Includes
Set Screw
Bearing Material Grade
52100
Seal Type
Labyrinth
Maximum Misalignment Angle
3 Degrees
Housing Type
Circular
Seal Material
Felt
Rolling Element Rows
2
Housing Material Finish
Powder Coated
Maximum Speed
1,750 RPM
Minimum Temperature
-20 Degrees F
Includes Mounting Hardware
Yes
Static Radial Load Capacity
4,260 lbf
Included Bearing
RFP-300
Lubricant Material
NLGI #2 Equivalent
Maximum Temperature
220 Degrees F
System of Measurement
Inch
Self Lubricating Bearing
No
Bore Type
Cylindrical
Closure
Double Sealed
Load Direction
Radial, Thrust
Number of Mount Holes
4
Lubrication Openings
One Zirc Fitting
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 3 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing RFP-300, Lubricant Material NLGI #2 Equivalent, Maximum Speed 1,750 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 7 1/2 in, Number of Mount Holes 4, Overall Height 8 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.