Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Tapered Roller, 4"

  • Mfr # RFP 400

  • Zoro # G0278437


product price: $9,787.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Bore Dia.
4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFP 400
Zoro #
G0278437
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
4 in
Bolt Size
3/4 in
Overall Height
10 7/8 in
Dimension BC
9 3/8 in
Dimension D
8 1/8 in
Dimension N
2 7/16 in
Overall Length
10 7/8 in
Dimension C
4 3/8 in
Dimension L
5 15/16 in
Dimension A
6 1/4 in
Dimension P
8 1/8 in
Dimension G
6 in
Dimension F
2 11/16 in
Dimension J
9 25/64 in
Dimension E
2 7/16 in
Overall Width
6 1/4 in
Dimension B
10 7/8 in
Dimension H
3/32 in
Mounting Bolt Size
3/4 in
Mount Hole Center-to-Center Length
6 5/8 in
Bore Diameter
4 in
Mount Hole Center-to-Center Height
6 5/8 in
Bolt Circle Diameter
9.375 in
Inner Ring Width
5.937 in
Flange Thickness
15/16 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
9 3/8 in
Series
RFP
Dynamic Load Capacity
20,980 lbf
Item
4 Bolt Flange Bearing
Static Load Capacity
9,800 lb
Housing Material
Cast Iron
Finish
black oxide
Temp. Range
-20 Degrees to 220 Degrees F
Locking Type
Set Screw
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Includes
Set Screw
Closure
Double Sealed
Minimum Temperature
-20 Degrees F
Maximum Misalignment Angle
3 Degrees
System of Measurement
Inch
Seal Material
Felt
Includes Mounting Hardware
Yes
Load Direction
Radial, Thrust
Housing Type
Circular
Included Bearing
RFP-400
Lubricant Material
NLGI #2 Equivalent
Seal Type
Labyrinth
Lubrication Openings
One Zirc Fitting
Housing Material Finish
Powder Coated
Self Lubricating Bearing
No
Static Radial Load Capacity
9,800 lbf
Maximum Temperature
220 Degrees F
Number of Mount Holes
4
Bearing Material Grade
52100
Bore Type
Cylindrical
Rolling Element Rows
2
Maximum Speed
1,250 RPM
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing RFP-400, Lubricant Material NLGI #2 Equivalent, Maximum Speed 1,250 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 6 5/8 in, Number of Mount Holes 4, Overall Height 10 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.