Zoro Homepage

Flng Bearing, 4-Bolt, Tapered Rlr, 1-15/16"

  • Mfr # RFP 115

  • Zoro # G8068383


product price: $831.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Bore Dia.
1 15/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFP 115
Zoro #
G8068383
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 15/16 in
Bolt Size
7/16 in
Overall Height
6 3/8 in
Dimension L
3 1/4 in
Dimension B
6 3/8 in
Dimension G
3 1/4 in
Overall Length
6 3/8 in
Dimension C
2 5/16 in
Dimension J
5 3/8 in
Dimension A
3 1/2 in
Dimension H
1/16 in
Dimension P
4 1/2 in
Overall Width
1 9/16 in
Dimension E
1 1/4 in
Dimension F
1 9/16 in
Dimension N
1 1/4 in
Dimension D
4 1/2 in
Flange Thickness
9/16 in
Mount Hole Center-to-Center Length
5 3/8 in
Mounting Bolt Size
7/16 in
Bore Diameter
1 15/16 in
Mount Hole Center-to-Center Height
5 3/8 in
Bolt Circle Diameter
5.375 in
Inner Ring Width
3.25 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 3/8 in
Series
RFP
Static Load Capacity
2,540 lb
Item
4 Bolt Flange Bearing
Locking Type
Set Screw
Housing Material
Cast Iron
Dynamic Load Capacity
8,070 lbf
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Finish
black oxide
Temp. Range
-20 Degrees to 220 Degrees F
Includes
Set Screw
Static Radial Load Capacity
2,540 lbf
Maximum Temperature
220 Degrees F
Lubricant Material
NLGI #2 Equivalent
Bore Type
Cylindrical
Includes Mounting Hardware
Yes
Load Direction
Radial, Thrust
Housing Material Finish
Powder Coated
Self Lubricating Bearing
No
Maximum Misalignment Angle
3 Degrees
Rolling Element Rows
2
Bearing Material Grade
52100
System of Measurement
Inch
Lubrication Openings
One Zirc Fitting
Minimum Temperature
-20 Degrees F
Closure
Double Sealed
Seal Type
Labyrinth
Included Bearing
RFP-115
Maximum Speed
2,500 RPM
Number of Mount Holes
4
Housing Type
Circular
Seal Material
Felt
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing RFP-115, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,500 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5 3/8 in, Number of Mount Holes 4, Overall Height 6 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.